Shop All Bollards
Zoro Select
Post Sleeve, 60 In H, Yellow
Mfr # 4502YW
Zoro # G6339261
original price:
$159.19
7% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 12-7/8 in dia
- Overall Height 60 in
Product Information
- Brand Zoro Select
- MFR # 4502YW
- Zoro # G6339261
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 12-7/8 in dia |
Overall Height | 60 in |
Outside Dia. | 13 1/8 in |
Inside Dia. | 13 in |
Compatible Bollard Diameter | 12 3/4 in |
Outside Diameter | 13 2/5 in |
Inside Diameter | 13 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 13 2/5 in, Overall Height 60 in, Wall Thickness 1/5 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 12 3/4 in, Inside Diameter 13 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 16 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, 41x18x39 zinc, In. (3TPA7)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- ALL GEAR Chafe Guard, Nylon, 50ft, Blk, 2"Inside Dia (AGCS2ID-50)
- ZORO SELECT Bollard, 4", Dome, Stainless Steel, Natural (SSB04040-D)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 58 lb. (BOL-JKS-36-5.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Red (3519W)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Gray (3502R)
- ZORO SELECT Bollard, 4-1/2", 36 In. H, Silver (BOL-SS-36-4.5)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 4 Dia. x 56H, Yellow (670522YL)
- Zoro Select Warehouse Safety Guards & Protectors