Shop All Bollards
Zoro Select
Post Sleeve, 6 In Dia., 72 In H, Yellow
Mfr # 173072
Zoro # G2114427
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Ribbed
- Length 7.875 in
- Bollard Striping No
- For Post Size 6 in dia
Product Information
- Brand Zoro Select
- MFR # 173072
- Zoro # G2114427
- UPC # 190735478417
- Country of Origin United States
- Category Bollards
Dimensions
Length | 7.875 in |
For Post Size | 6 in dia |
Overall Height | 72 in |
Outside Dia. | 7 7/8 in |
Inside Dia. | 6 7/8 in |
Height | 72 in |
Inside Diameter | 6 9/10 in |
Outside Diameter | 7 9/10 in |
Compatible Bollard Diameter | 6 in |
Manufacturer Warranty Length | 1 yr |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 7 9/10 in, Overall Height 72 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 9/10 in, Weight 11 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/8 In, SS, PK25 (1DLG8)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7412)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Yellow (IBB06040-Y-D)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385U)
- ZORO SELECT Flexible Bollard, 2-1/2", Steel (SPBOL-42-BL)
- ZORO SELECT Bollard, Safety (3KR45)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Natural (SSB06000-D)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- ZORO SELECT Post Sleeve, 7" Dia, 52" H, Yellow (CL1386FF)
- Zoro Select Warehouse Safety Guards & Protectors