Shop All Bollards
Zoro Select
Post Sleeve, 6 In Dia., 56 In H, Red
Mfr # 1736R
Zoro # G6241277
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 6 in dia
- Overall Height 56 in
Product Information
- Brand Zoro Select
- MFR # 1736R
- Zoro # G6241277
- UPC # 190735518441
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 6 in dia |
Overall Height | 56 in |
Outside Dia. | 7 3/8 in |
Inside Dia. | 6 7/8 in |
Inside Diameter | 6 9/10 in |
Manufacturer Warranty Length | 1 yr |
Outside Diameter | 7 2/5 in |
Compatible Bollard Diameter | 6 in |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Red, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 2/5 in, Overall Height 56 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 9/10 in, Weight 6 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Hand Truck Extension Sleeve, 2 in H, 2in W (2002-E11)
- ZORO SELECT Plastic Chain, 2" x 12 ft.L, Yellow (PRCQ368561BL2)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 280 lb. (2G063)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/8 In (ID003404-10)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall (DT752YNT)
- ZORO SELECT Bollard, Removable, 4", Carbon Steel, Yellow (IBP04080-Y-D)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-48)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385U)
- ZORO SELECT Post Sleeve, 6 In Dia., 72 In H, Yellow (173072)
- Zoro Select Warehouse Safety Guards & Protectors