Shop All Bollards
Zoro Select
Post Sleeve, 6 In Dia., 56 In H, Blue
Mfr # 1730BL
Zoro # G6252005
original price:
$70.17
14% off
new price: $59.83
/ea
$59.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE with UV Inhibitors
- Bollard Cover Style Ribbed
- Length 7.875 in
- Bollard Striping No
- For Post Size 6 in dia
Product Information
- Brand Zoro Select
- MFR # 1730BL
- Zoro # G6252005
- UPC # 048441002832
- Country of Origin United States
- Category Bollards
Dimensions
Length | 7.875 in |
For Post Size | 6 in dia |
Overall Height | 56 in |
Outside Dia. | 7 7/8 in |
Inside Dia. | 6 7/8 in |
Height | 56 in |
Inside Diameter | 6 9/10 in |
Manufacturer Warranty Length | 1 yr |
Outside Diameter | 7 9/10 in |
Compatible Bollard Diameter | 6 in |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Blue, Striping No, Striping Color Not Applicable, Texture Ribbed, Outside Diameter 7 9/10 in, Overall Height 56 in, Wall Thickness 9/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 6 9/10 in, Weight 8 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Non-Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 4"X2" Phenolic Wheel Rigid Caster - 800 Lbs Capacity (146DURB420R)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1000 lb. (1ULP1)
- LOUISVILLE Two-Person Scaffolding Stage, 12 ft. L (P21212)
- US CARGO CONTROL 2" x 50' Blue Winch Strap with Flat Hook (250FH-B)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Yellow (3501N)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385Q)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386QQ)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1736)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- Zoro Select Bollards