Shop All Bollards
Zoro Select
Post Sleeve, 4in, Rd with Wht Stripes
Mfr # 1735RWS
Zoro # G8796191
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4 in dia
- Overall Height 56 in
Product Information
- Brand Zoro Select
- MFR # 1735RWS
- Zoro # G8796191
- UPC # 484410055810
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4 in dia |
Overall Height | 56 in |
Outside Dia. | 5 1/4 in |
Inside Dia. | 4 3/4 in |
Outside Diameter | 5 3/10 in |
Compatible Bollard Diameter | 4 in |
Inside Diameter | 4 4/5 in |
Manufacturer Warranty Length | 1 yr |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Red, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 3/10 in, Overall Height 56 in, Wall Thickness 1/2 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 in, Inside Diameter 4 4/5 in, Weight 4 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7303)
- VESTIL ALUMINUM WHEEL CHOCK 11 3/4 FLUORESCENT YL (EALUM-7-FYL)
- ZORO SELECT Castr Whl, Elstc Sold Rubbr, 8 in., 770 lb. (US_RD 202/20R-HU13)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386OO)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385EE)
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1730)
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- Zoro Select Warehouse Safety Guards & Protectors