Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2In Dia, 52In, Lime Green
Mfr # CL1385LGWT
Zoro # G6339295
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Product Information
- Brand Zoro Select
- MFR # CL1385LGWT
- Zoro # G6339295
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Inside Diameter | 4 7/10 in |
Outside Diameter | 5 in |
Compatible Bollard Diameter | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Lime Green, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Bearing (Flanged Precision Ball), 3/4 x 1-15/16 (Single Groove), For 3 (PB39-Q34R)
- VESTIL Fork Lift Hitch Attachment (FTTM-2)
- DC CARGO 1in X 10 Retractable Ratchet Straps w/ Integrated Soft Loops, 2PK (110RRSSHST-2)
- CALDWELL Lifting Beam, 10000 lb. Limit, 36" Spread (20-5-3)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Black (1732BLK)
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall (DT752YNT)
- ZORO SELECT Bollard, Fixed, 3", Dome, Natural (SSF03000-D)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501R)
- ZORO SELECT Bollard, Removable, 4", Carbon Steel, Yellow (IBP04080-Y-D)
- Zoro Select Bollards