Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow
Mfr # CL1385G
Zoro # G6266757
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4-1/2 in dia
- Overall Height 64 in
Product Information
- Brand Zoro Select
- MFR # CL1385G
- Zoro # G6266757
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 64 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 4 7/10 in |
Outside Diameter | 5 in |
Compatible Bollard Diameter | 4 1/2 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 64 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Threaded, 2-1/2" Wheel Dia. (429H08)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- MARASTAR Silver Polyurethane Flat Free Wheel (2-Pack) (30210)
- ZORO SELECT Bollard, 7", 36 In. H, Yellow (1763PS)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501W)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Brown (CL1386PNT)
- ZORO SELECT Flexible Bollard, Fold Down, 7-11/32" (133CMB)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- VESTIL Fold-Down Bollard, Stainless, 4 1/4" dia. (PARK-P-108-FD-SS)
- Zoro Select Bollards