Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow
Mfr # CL1385F
Zoro # G3098891
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4 in dia
- Overall Height 52 in
Product Information
- Brand Zoro Select
- MFR # CL1385F
- Zoro # G3098891
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Compatible Bollard Diameter | 4 1/2 in |
Outside Diameter | 5 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 4 7/10 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 5 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW (999-00550)
- SOUTHWORTH Lift Hand Control, 9 ft. Cable Length (HC-1)
- HOMECARE PRODUCTS HT2121 Hand Truck Replacement Wheel 8 x 1.75 in. (HO148963)
- CARGOLOC Tarp Straps, Rubber, 41" Epdm (84096)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386H)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- ZORO SELECT Bollard, Removable, 4", Carbon Steel, Yellow (IBP04080-Y-D)
- ZORO SELECT Post Sleeve, 4-1/2x4-1/2 In, 55In H, Yellow (SQ455YNT)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Yellow (3501N)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Green (CL1386M)
- Zoro Select Warehouse Safety Guards & Protectors