Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow
Mfr # CL1385DD
Zoro # G6266547
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 4 in dia
- Overall Height 52 in
Product Information
- Brand Zoro Select
- MFR # CL1385DD
- Zoro # G6266547
- UPC # 00190735384275
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 18/25 in |
Inside Diameter | 4 7/10 in |
Compatible Bollard Diameter | 4 1/2 in |
Outside Diameter | 5 in |
Manufacturer Warranty Length | 5 yr |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 5 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 4 in., 165 lb. (4W906)
- CARGOLOC Ratchet Tie Downs, 1" x 12 ft. (84028)
- HAMILTON Duralast Wheel 5X2 1/2Bb (W-520-DB-1/2)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 800 lb (16TM04201S)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1736)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- Zoro Select Warehouse Safety Guards & Protectors