Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 52 In H, Green
Mfr # CL1385S
Zoro # G6266434
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Product Information
- Brand Zoro Select
- MFR # CL1385S
- Zoro # G6266434
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 4 7/10 in |
Outside Diameter | 5 in |
Compatible Bollard Diameter | 4 1/2 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Green, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" Storable Sliding Truck Tie Down Winch (Bottom Mount) (TW420)
- CM Hook Block Half, Drilled (40142)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x734 HE Turnbuckle (N100-211)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 100 ft (ZAG332-SS304-77-100)
- ZORO SELECT Post Sleeve, 60 In H, Yellow with No Tape (4502YN)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-48-5.5)
- ZORO SELECT Bollard, Removable, 4", Carbon Steel, Yellow (IBP04080-Y-D)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (3501R)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385DD)
- ZORO SELECT Post Sleeve, 60In H, Yellow with Red Tape (4502YR)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385EE)
- Zoro Select Bollards