Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 52 In H, Blue
Mfr # CL1385K
Zoro # G6266391
original price:
$42.59
5% off
new price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Product Information
- Brand Zoro Select
- MFR # CL1385K
- Zoro # G6266391
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Inside Diameter | 4 7/10 in |
Compatible Bollard Diameter | 4 1/2 in |
Outside Diameter | 5 in |
Manufacturer Warranty Length | 5 yr |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Blue, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 83 in H Steel Folding Rolling Ladder, 5 Steps (FAWL-5-P)
- CM Double Contact , 536K48 (536K48)
- GLOBAL INDUSTRIAL 9-1/4H Medical Step Stool, Non-Skid Rubber Footstool Platform (B2181734)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 3in, 500lb (20PB03201R)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385VV)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4", Yellow (BOL-FD-36-Y)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- ZORO SELECT Bollard, 4-1/2", 36 In. H, Silver (BOL-SS-36-4.5)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- ZORO SELECT 3" x 48" Carbon Steel Bollard (3"X36"EMB.)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1736R)
- Zoro Select Bollards