Shop All Bollards
Zoro Select
Post Sleeve, 4-1/2 In Dia., 52 In H, Black
Mfr # CL1385QQ
Zoro # G6266504
original price:
$44.99
16% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping No
- For Post Size 4-1/2 in dia
- Overall Height 52 in
Product Information
- Brand Zoro Select
- MFR # CL1385QQ
- Zoro # G6266504
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 4-1/2 in dia |
Overall Height | 52 in |
Outside Dia. | 5 in |
Inside Dia. | 4 3/4 in |
Inside Diameter | 4 7/10 in |
Compatible Bollard Diameter | 4 1/2 in |
Outside Diameter | 5 in |
Manufacturer Warranty Length | 5 yr |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Black, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 5 in, Overall Height 52 in, Wall Thickness 7/50 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 7/10 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Rd (172410RED)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- US CARGO CONTROL 1" Heavy Duty Weld-On Forged D Shaped Lashing Ring - 47,000 Lbs (FH21441L)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385II)
- ZORO SELECT Bollard Round, 36 H in., Yellow (1756)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- ZORO SELECT Post Sleeve, 60 In H, Yellow with No Tape (4502YN)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385E)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385KK)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Grey/White (CL1386W)
- Zoro Select Warehouse Safety Guards & Protectors