Shop All Fencing Hardware
Zoro Select
Post Cap, White, 2" dia., PK10
Mfr # 1007W
Zoro # G9211100
product price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Width 2 in
- Height 2 in
- Gauge 8 ga
- Color White
Product Information
- Brand Zoro Select
- MFR # 1007W
- Zoro # G9211100
- Country of Origin United States
- Category Fencing Hardware
Dimensions
Width | 2 in |
Height | 2 in |
Dia. | 2" |
Diameter | 2" |
Compatible Diameter | 2 in diameter |
Details
Item | Post Cap |
Material | HDPE |
Gauge | 8 ga |
Color | White |
Finish | Unfinished |
For Use With | T-Post and Rebar |
Product Type | Post Cap |
Description
Post Cap, Product Type Post Cap, Material HDPE, Compatible Diameter 2 in diameter, Gauge 8 ga, Finish Unfinished, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION TOOLS Scoop Shovel, 1114 in W Blade, 1412 in L Blade, Steel Blade, North American Hardwood Handle (79809)
- AMES DBL EDGE GRSS SHEAR 38"" (2942600)
- NYLGLO Illinois Flag, 5x8 Ft, Nylon (141480)
- JACKS IMPORTS Fleece Leg Wraps Double Thick 14" (903-14)
- ZORO SELECT Barbed Wire Line Arm, Galv Steel, 1-5/8 In (4LVH8)
- ZORO SELECT Line Rail Clamp, Steel, 1-5/8 In H (4LVJ2)
- ZORO SELECT Brace Band, Steel, 2-3/8 In Dia. (4LVH9)
- ZORO SELECT Rail End Cup, Aluminum, 1-3/8 In Dia. (4LVJ4)
- ZORO SELECT Barbed Wire Line Arm, Steel, Galv, 1-7/8 In (4LVN4)
- ZORO SELECT Gate Frame Hinge, Steel, 9 Ga., 1-3/8 In. (4LVH2)
- NUVO IRON 4in. x 4in. Low Profile Eazy Cap. Copper. Fits over 6in x 6in nominal posts (PCP25COP)
- Zoro Select Fencing Hardware