Shop All Crowd Control Post & Ropes
Zoro Select
Portable Barricade, Expanding, Ylw/Blk
Mfr # 22NY01
Zoro # G5320357
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Length 136 in
- Overall Height 37 1/2 in
- Construction Aluminum Powder Coated
- Type Expanding
Product Information
- Brand Zoro Select
- MFR # 22NY01
- Zoro # G5320357
- UPC # 190735428573
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 136 in |
Overall Height | 37 1/2 in |
Overall Width | 136 in |
Collapsed Height | 37 1/2 in |
Manufacturer Warranty Length | 2 yr |
Collapsed Width | 1 1/2 in |
Expanded Length | 11 1/3 ft |
Retracted Length | 15 in |
Collapsed Length | 15 in |
Details
Item | Portable Barricade |
Color | Black/Yellow |
Construction | Aluminum Powder Coated |
Type | Expanding |
ADA Compliance | No |
Material | Aluminum |
Finish | Powder Coated |
Includes | Stationary Foot |
Legend | No Legend |
Weight | 29 lb |
Portability | Stationary |
Legend Color | Black/Yellow |
Extension Option | Accordion |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Description
Portable Barricade, Includes Stationary Foot, Overall Height 37 1/2 in, Overall Width 136 in, Legend No Legend, Color Black/Yellow, Material Aluminum, Expanded Length 11 1/3 ft, Retracted Length 15 in, Collapsed Length 15 in, Collapsed Height 37 1/2 in, Collapsed Width 1 1/2 in, Portability Stationary, Extension Option Accordion, Legend Color Black/Yellow, Pattern No Pattern, Finish Powder Coated, Weight 29 lb, ADA Compliance No, Manufacturer Warranty Length 2 yr, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2400 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152355)
- NMC Exit (With Left Arrow), 10X10, Glow Rigid (GL16R)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24122.XL)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain (30002-100)
- ZORO SELECT Barrier Post, 40 In. H, Yellow, PK6 (80944)
- ZORO SELECT 2" S-Hook - Green, Acetal, 10 pk (50314-10)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black/Yellow (78254)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Red Plastic Chain (50005-300)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- MONTOUR LINE Stanchion Post and Rope Removable Base Pol.Steel Post Flat Top (CXR-PS-FL)
- Zoro Select Crowd Control Post & Ropes