Shop All Polyurethane Tubing
Zoro Select
Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 50 Ft. L
Mfr # ZUSA-HT-468
Zoro # G4424745
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Wall Thickness 0.625 in
- Max. Pressure 120 psi
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-468
- Zoro # G4424745
- UPC # 193005151355
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/2" |
Outside Diameter | 1/4 in |
Overall Length | 50 ft |
Inside Diameter | 1/8 in |
Bend Radius | 1/2 in |
Description
Tubing, Application Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" (20758)
- CHARLOTTE PIPE AND FOUNDRY 4 Hub Cap (ABS 00116 1200HA)
- BRADLEY Shower, ADA Pivoting Surface Mount (S23-1061)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Yellow (1CTG5)
- ZORO SELECT Tubing, 3/32In IDx5/32 In OD, 100 Ft, Black (1PBL9)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-500)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D. (ZUSA-HT-1528)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1542)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 320mm (2MPS-06M-10-01)
- PARKER Tubing, 3/8 in ID, PFA, Natural, 50 ft. (104-0500062-NT-50)
- Zoro Select Polyurethane Tubing