Shop All Rubber Sheets & Strips
Zoro Select
Polyurethane Rubber Sheet No Adhesive, 60A, 3/16"T x 36"W x 12"L
Mfr # BULK-RS-P60-11
Zoro # G2420277
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Rubber Length 1 ft
- Durometer 60 A
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # BULK-RS-P60-11
- Zoro # G2420277
- UPC # 193005111304
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 3 ft |
Rubber Length | 1 ft |
Overall Length | 36 in |
Overall Width | 12 in |
Width | 3 ft |
Length | 1 ft |
Description
Polyurethane Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Amber, Durometer 60A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/2" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Brown 125pc/box (GLZ25)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18635_24_0)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar Moldmax-High Hard (19870)
- ZORO SELECT Rubber, Hypalon, 1/4"Thick, 12"x12", 60A (BULK-RS-HPN60-10)
- ZORO SELECT Neoprene Roll, 30A, 6'x36"x3/32", Black (BULK-RS-N30-212)
- ZORO SELECT Silicone Sheet, 60A, 36"x24"x0.125", Red (BULK-RS-S60-247)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 36"x12", 40A (BULK-RS-NAT40-11)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A (BULK-RS-S30-42)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x4", 70A (BULK-RS-SBR75-141)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 80A (BULK-RS-E80MIL-14)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-NHS50-911)
- Zoro Select Rubber Sheets & Strips