Shop All Rubber Sheets & Strips
Zoro Select
Polyurethane Rubber Sheet No Adhesive, 60A, 1/16"T x 12"W x 12"L
Mfr # BULK-RS-P60-23
Zoro # G2420128
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Rubber Length 1 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Polyurethane
- Rubber Color Amber
Product Information
- Brand Zoro Select
- MFR # BULK-RS-P60-23
- Zoro # G2420128
- UPC # 193005112370
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 ft |
Rubber Length | 1 ft |
Overall Length | 12 in |
Overall Width | 12 in |
Width | 1 ft |
Length | 1 ft |
Description
Polyurethane Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Amber, Durometer 60A, Grade High Strength, Material Polyurethane, Standards ASTM D2000 GE 306, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 6" W x 3/4" Thick (BULK-PS-PE-968)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 4" W x 10ft. L (BULK-RS-BHS70-430)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded (7061)
- ZORO SELECT Angle, Steel, 1/4 In T, 2 1/2 In Leg, 6 Ft (HA.25X2.5-72)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 30A (BULK-RS-N30-139)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (BULK-RS-E60HT-24)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-24)
- ZORO SELECT Rubber Strip, 3/16" Thickness, 1" W (BULK-RS-N50-180)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-862)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-S40-93)
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x4", 70A (BULK-RS-V75-437)
- Zoro Select Rubber Sheets & Strips