Shop All Felt Sheets
Zoro Select
Polyester Filter Felt, Shape Roll, 10 ft L
Mfr # BULK-FFS-PET-19
Zoro # G106115773
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Filter
- Material Synthetic Polyester Felt
- Backing Type Plain
- Thickness 5/64 in
- Width 6 ft
Product Information
- Brand Zoro Select
- MFR # BULK-FFS-PET-19
- Zoro # G106115773
- UPC # 193005288471
- Country of Origin United States
- Category Felt Sheets
Dimensions
Width | 6 ft |
Length | 10 ft |
Details
Grade | Filter |
Material | Synthetic Polyester Felt |
Backing Type | Plain |
Thickness | 5/64 in |
Color | White |
Item | Polyester Filter Felt Roll |
Reinforced Material | Polyester |
Wool Content | 0 % |
Density | 0.625 lb/sq yd |
Micron Rating | 10 micron |
Maximum Temperature | 325 Degrees F |
Shape | Sheet |
Description
Polyester Filter Felt Roll, Material Synthetic Polyester Felt, Shape Sheet, Length 10 ft, Width 6 ft, Thickness 5/64 in, Backing Type Plain, Wool Content 0 Percent, Density 0.625 lb/sq yd, Color White, Maximum Temperature 325 Degrees F, Reinforced Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x7/8 ID, Pk10 (25190)
- SUN N RAIN PVC PVC panel 72 L x 26 W x (190833)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22175)
- HHIP MT4 To JT6 Tang End Drill Chuck Arbor (3700-0158)
- ZORO SELECT Felt Strip, Poly, 1/4 In T, 1 x 120 In (2HVB3)
- ZORO SELECT Felt Sheet, F7, 1/2 In T, 12 x 12 In (2FJD5)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKG5)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1 x 60 In (2FHU4)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1/2 x 12 In (2FKN7)
- ZORO SELECT Felt Sheets (BULK-FS-F26-46)
- Zoro Select Felt Sheets