Shop All PVC Tubing
Zoro Select
Polyester Braid Reinforced PVC Tubing
Mfr # ZUSA-HT-4375
Zoro # G700436526
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 70
- Inside Dia. 8 mm
- Outside Dia. 13.5 mm
- Wall Thickness 2.75 mm
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-4375
- Zoro # G700436526
- UPC # 193005076276
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 13.5 mm |
Tube Length | 10 ft |
Tube Bend Radius | 15 mm |
Overall Length | 10 ft |
Outside Diameter | 13.5 mm |
Inside Diameter | 8 mm |
Bend Radius | 15 mm |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13.5 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6-SS)
- THRIFCO PLUMBING Replaces Kohler Certain Seal 400 Toilet Repair Flapper, White (4401270)
- APOLLO Apollo APPB10034 Cross-Linked PEX-B Pipe, 3/4 in, 100 ft L, Blue (APPB10034)
- DELTA Universal Showering Components H2Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-BL)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-1123)
- ZORO SELECT Tubing, 3/8 In OD, 150 PSI, 100 Ft, Yellow (806FJ2)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-625100)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1160)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 25 Ft. L (ZUSA-HT-232)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2263)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2980)
- Zoro Select PVC Tubing