Shop All Plastic Channels
Zoro Select
Polycarbonate U Channel Stock , 24" L, Clear
Mfr # BULK-UC-PC-8
Zoro # G1935268
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Inside Leg Length 0.295 in
- Outside Leg Length 0.345 in
- Inside Base Width 0.265 in
Product Information
- Brand Zoro Select
- MFR # BULK-UC-PC-8
- Zoro # G1935268
- UPC # 193005444396
- Country of Origin China
- Category Plastic Channels
Dimensions
Inside Leg Length | 0.295 in |
Outside Leg Length | 0.345 in |
Inside Base Width | 0.265 in |
Outside Base Width | 0.365 in |
Length | 24 in |
Plastic Length | 2 ft |
Description
U Channel Stock, Polycarbonate, Grade Standard, Wall Thickness 0.05 in, Plastic Length 2 ft, Outside Leg Length 0.345 in, Outside Base Width 0.365 in, Inside Leg Length 0.295 in, Inside Base Width 0.265 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lbs/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel U-Channel, 6' L, 0.629" Leg (23400_72_0)
- BSC PREFERRED 18-8 Stainless Steel Ring Shim 0.01 Thick 2 ID (98126A483)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 1/4 in Dia. (BULK-PR-ACB-381)
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-2)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-11)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-5)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White (2NJC7)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-1)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJC9)
- Zoro Select Plastic Channels