Shop All Polyethylene Tubing
Zoro Select
Poly Tube, 1/4 in Inside Dia.
Mfr # PE38-NA-50
Zoro # G010993771
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.06 in
- Color White
- Petroleum Product Compatibility Lubricants, Mineral Oil, Oil
- Minimum Operating Temperature -50 Degrees F
- Tube Form Coil
Product Information
- Brand Zoro Select
- MFR # PE38-NA-50
- Zoro # G010993771
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Bend Radius | 3 in |
Outside Diameter | 3/8 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Description
Poly Tubing, Application Air, Lubricant, Water, Color White, Food Application Food and Beverage, Hardness Shore A 98, Inside Diameter 1/4 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Linear Low-Density Polyethylene, Material Trade Name Value-Tube, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 75 Degrees F, Maximum Operating Temperature 140 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/4" MNPT x 1-1/4" TBE Brass Pipe Nipple Sch 40 (4385010410)
- HONEYWELL THERMAL SOLUTIONS C6097B3101 Pressure Switch (C6097B3101)
- JONES STEPHENS Mansfield 211 Style Flushvalve (T02068)
- ANVIL Hex Bushing, Cast Iron, 2 x 3/4 in, NPT (0318907805)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3313)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-3407)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 3/8" O.D. (ZUSA-HT-2919)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3381)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-3410)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3414)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL RED (500-12-100R)
- Zoro Select Tubing