Shop All Mailer Envelopes
Zoro Select
Poly Mailers, 14 1/2"x19", White, PK250
Mfr # 36DZ09
Zoro # G9071885
product price: $90.99
/pk 250, $0.36/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 14-1/2"
- Length 19"
- Material Poly
- Closure Type Self Seal
Product Information
- Brand Zoro Select
- MFR # 36DZ09
- Zoro # G9071885
- UPC # 841436024242
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 14-1/2" |
Length | 19" |
Outside Width | 14 1/2 in |
Usable Length | 19 in |
Outside Length | 19 in |
Usable Width | 14 1/2 in |
Details
Item | Poly Mailers |
Color | White |
Material | Poly |
Closure Type | Self Seal |
Pre-Printed Address Lines | No |
With Tear Strip | No |
Closure Style | Self Sealing |
Material Thickness | 0.003 in |
Description
Poly Mailers, Material Poly, Closure Style Self Sealing, Color White, Usable WxL 14 1/2 in x 19 in, Usable Width 14 1/2 in, Usable Length 19 in, Outside WxL 14 1/2 in x 19 in, Outside Width 14 1/2 in, Outside Length 19 in, Material Thickness 0.003 in, With Tear Strip No, Pre-Printed Address Lines No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Ready Index 10 Tab Binder Dividers, PK3 (11072)
- AMANO Numbered Badges 1-25, Mag Strip, PK25 (AXG-001025)
- NATIONAL 10"X8" Narrow Rule Wirebound Notebook (33008)
- PARTNERS BRAND Foam Corners, 4 7/8" x 4" x 3 1/4", White, 320/Case (PF202)
- ZORO SELECT Expansion Poly Mailers, 11"x13"x4", White, PK100 (39UK75)
- ZORO SELECT Poly Mailer, 10"x13", White, PK500 (36DZ13)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT02)
- ZORO SELECT Mailer Envelope, 9-1/2 In. W, PK100 (5VFT0)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT09)
- ZORO SELECT Packing List Envelopes, 5.5 x 7 (PL456)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL10189)
- Zoro Select Mailing Tubes & Cartons