Shop All Stir Bars & Rods
Zoro Select
Policeman, Polypropylene, PK6
Mfr # F37739-0001
Zoro # G9511896
product price: $20.39
/pk 6, $3.40/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Coating PTFE
- Color White
- For Use With Steam Autoclavable at 250 Degrees F
- Size 3/16 in x 8 in
Product Information
- Brand Zoro Select
- MFR # F37739-0001
- Zoro # G9511896
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 3/16 in x 8 in |
Overall Length - Metric | 20.3 cm |
Overall Width - Metric | 1.3 cm |
Blade Width - Metric | 1.3 cm |
Handle Diameter - Metric | 4.7 mm |
Details
Item | Scraper |
Material | Polypropylene |
Coating | PTFE |
Color | White |
For Use With | Steam Autoclavable at 250 Degrees F |
Shape | Round Rod with One End Flattened and Cut Diagnally |
Features | Does Not Scratch |
Standards | FDA Grade Material, ISO 9001:2015, SGS Certification, USP Class VI |
Product Type | Scraper |
Number of Functional Sides | 1 |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Description
Scraper, Product Type Scraper, Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable Yes, Standards FDA Grade Material, ISO 9001:2015, SGS Certification, USP Class VI, Overall Length - Metric 20.3 cm, Overall Width - Metric 1.3 cm, Blade Width - Metric 1.3 cm, Handle Diameter - Metric 4.7 mm, Features Does Not Scratch, Number of Functional Sides 1, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLETE TRACTOR Bucket Clamp 2" ID, 16.500" Length (3013-1719)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1.05 gal., PP (49H026)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- ZORO SELECT Glass Stirring Rod, 6 In, PK12 (GSR006)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- Zoro Select Stir Bars & Rods