Shop All Shelf Brackets
Zoro Select
Pole Socket, Zinc, 2-45/64 in. L, 2 Sockets
Mfr # 33TZ37
Zoro # G9467272
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Sliver
- Length (In.) 2-45/64 in
- Width (In.) 2 45/64 in
- Height (In.) 7/8 in
Product Information
- Brand Zoro Select
- MFR # 33TZ37
- Zoro # G9467272
- UPC # 190735466278
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2-45/64 in |
Length (In.) | 2-45/64 in |
Width (In.) | 2 45/64 in |
Height (In.) | 7/8 in |
Max. Rod Dia. (In.) | 1 3/8 in |
Screw Size | 3/4 in |
Details
Material | Zinc |
Color | Sliver |
Item | Pole Socket |
Thickness (In.) | 5/64 in |
Includes | (6) 3/4 in Screws |
Hardware | Included |
Type | Heavy Duty |
Number of Holes | 3 |
Finish | Chrome |
Description
Pole Socket, Type Heavy Duty, Material Zinc, Color Sliver, Chrome Finish, Size (In.) 2-45/64 in, Length (In.) 2-45/64 in, Width (In.) 2 45/64 in, Height (In.) 7/8 in, Max. Rod Dia. (In.) 1 3/8 in, Hardware Included, Includes (6) 3/4 in Screws, Screw Size 3/4 in, Number of Holes 3, Thickness (In.) 5/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Stiffener With Handle (65-2429)
- ECONOCO Acrylic Easel, 5 1/2" W x 6" H, PK12 (FF/E6210)
- ZORO SELECT Clear Plastic Bin Cups (30101BLANK)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- ZORO SELECT Shelf/Rod Bracket, Steel, 12-51/64 in. L (33TZ38)
- ZORO SELECT Hinge Pin Stop, Steel, Bright Brass (33J805)
- ZORO SELECT Plunger Door Holder, Stn Chrm, Solid Brass (33J801)
- ZORO SELECT Lid Support Bracket, Sliding, PK2 (1HEX6)
- ZORO SELECT Shelf Bracket, Steel, 11-45/64 in. L (33TZ28)
- ZORO SELECT Shelving Bracket, Galvanized Steel (1WDP7)
- EKENA MILLWORK Morris Steel Bracket, Unfinished 3"W x 6"D x 6"H (BKTM03X06X06MOCRS)
- Zoro Select Shelf Brackets