Shop All Rubber Wheels
Zoro Select
Pneumatic Wheel, Sawtooth, 2-1/2" W
Mfr # 53CM81
Zoro # G2044003
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Centered
- Hub Length 3 1/2 in
- Fits Axle Dia. 1/2"
- Tread Sawtooth
Product Information
- Brand Zoro Select
- MFR # 53CM81
- Zoro # G2044003
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 3 1/2 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 8 1/2 in |
Wheel Width | 2 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 1/2 in |
For Axle Size | 1/2 in |
Description
Pneumatic Wheel, 250 lb Load Rating, Sawtooth Tread, 8 1/2 in Wheel Dia., 2 in Wheel Width, For Axle Size 1/2 in, 2.80/2.50-4, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 3 1/2 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T3)
- VESTIL Single Rail Chock w/Single Rail Chock (SRC/SRC)
- JET 1/2-Pt, 1/2 Ton, Fits 2-1/2In. - 8In. Wi (252005)
- RUBBERMAID COMMERCIAL Tilt Truck, Rectangular, 1000 lb., Black (RCP 1013 BLA)
- ZORO SELECT Caster Wheel, 200 lb., 5in D x 1-1/4 in W (1KB19)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- ZORO SELECT Solid Wheel, Ribbed, 250 lb. Load Rating (53CM83)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K-AM)
- ZORO SELECT Caster Wheel, 2-3/16 in. Hub, 350 lb. (P-RCP-050X020/050R)
- ZORO SELECT Solid Wheel, Sawtooth, 200 lb. Load Rating (53CM47)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb. (1NWY3)
- Zoro Select Rubber Wheels