Shop All Rubber Wheels
Zoro Select
Pneumatic Wheel, Centipede, 6" Dia.
Mfr # 53CM80
Zoro # G2043890
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Hub Type Centered
- Hub Length 2 7/16 in
- Fits Axle Dia. 1/2"
- Tread Centipede
Product Information
- Brand Zoro Select
- MFR # 53CM80
- Zoro # G2043890
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2 7/16 in |
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6 in |
Wheel Width | 1 13/16 in |
Tire Rim Dia. | 4 in |
Bore Dia. | 1/2 in |
For Axle Size | 1/2 in |
Description
Pneumatic Wheel, 150 lb Load Rating, Centipede Tread, 6 in Wheel Dia., 1 13/16 in Wheel Width, For Axle Size 1/2 in, 6x1.8, Easy Maintenance Tire Rim Type, Center Mount Hub Position, 2 7/16 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Axle (Zerk), 1/2-13 x 3-3/8 x 5/8 (AZ0856 - A)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7993036)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00026)
- ZORO SELECT Caster Wheel, TPR, 6 in., 450 lb., Roller (26Y431)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- ZORO SELECT Caster Wheel, TPR, 5 in., 375 lb., Gray (5VT80)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia. (53CM48)
- ZORO SELECT Caster Wheel, 500 lb., 3-1/2 D x 1-7/16In (1KA97)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 190 lb. (26Y393)
- SERVICE CASTER SCC - 5" Rubber on Aluminum Wheel Only w/Ball Bearing-1/2" Bore-500 lbs Capacity (SCC-RAB520)
- Zoro Select Rubber Wheels