Shop All Pneumatic Wheels
Zoro Select
Pneumatic Wheel, 16 In, 670 lb
Mfr # 1NWV6
Zoro # G1398783
original price:
$24.41
61% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 3/8 in
- Wheel Width 3 3/8 in
- Load Rating Range 300 to 999 lb
- Load Rating 670 lb
- For Axle Size 5/8 in
Product Information
- Brand Zoro Select
- MFR # 1NWV6
- Zoro # G1398783
- UPC # 190735407080
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 15 3/8 in |
Wheel Width | 3 3/8 in |
For Axle Size | 5/8 in |
Hub Length | 6 in |
Tire Rim Dia. | 9 in |
Bore Dia. | 5/8 in |
Fits Axle Dia. | 5/8" |
Description
Pneumatic Wheel, 670 lb Load Rating, Diamond Tread, 15 3/8 in Wheel Dia., 3 3/8 in Wheel Width, For Axle Size 5/8 in, 4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 6 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- US CARGO CONTROL E Track Tie Down W/ Round Ring Heavy Duty (SEF390RR)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 260 lb (P14S-RP050K-12-TB)
- LIFT-ALL Sling, Wire Rope, 14 Ft L, Vert Cap 5000 lb (12IEEX14)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- ZORO SELECT Pneumatic Wheel, 8 In, 300 lb (1NWU4)
- ZORO SELECT Replacement Tire, 13 In. (MH1NWV2G)
- ZORO SELECT Rear Wheel, Pneumatic, 10 In (A-LIFT-PN)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb (1NWV5)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb (1NWU8)
- Zoro Select Caster Wheels