Shop All Pneumatic Wheels
Zoro Select
Pneumatic Wheel, 16 In, 435 lb
Mfr # 1NWV7
Zoro # G0771547
original price:
$24.45
62% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 15 3/8 in
- Wheel Width 3 3/8 in
- Load Rating Range 300 to 999 lb
- Load Rating 435 lb
- For Axle Size 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1NWV7
- Zoro # G0771547
- UPC # 190735407097
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 15 3/8 in |
Wheel Width | 3 3/8 in |
For Axle Size | 3/4 in |
Hub Length | 6 in |
Tire Rim Dia. | 9 in |
Bore Dia. | 3/4 in |
Fits Axle Dia. | 3/4", 5/8" |
Description
Pneumatic Wheel, 435 lb Load Rating, Ribbed Tread, 15 3/8 in Wheel Dia., 3 3/8 in Wheel Width, For Axle Size 3/4 in, 4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 6 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR600)
- ZORO SELECT Post Sleeve, 60 In H, Yellow with No Tape (4502YN)
- ZORO SELECT Caster Wheel, 1100 lb. Load Rating (ALEV 200/20K-SG-BB0.5)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- ZORO SELECT Solid Rubber Wheel, 440 lb. Load, Ribbed (VW 260/20K)
- ZORO SELECT Replacement Tire, 13 In. (MH1NWV2G)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rate, 2" W (P-NMB-080X020/050K)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- ZORO SELECT Pneumatic Wheel, Black, 3-15/16" Wheel W (P 300/20-75R)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb, Tread: Sawtooth (1NWU9)
- B & P MANUFACTURING Pneumatic Wheel, 3-1/4 in. Hub, 300 lb. (8023-030)
- Zoro Select Caster Wheels