Shop All Pneumatic Wheels
Zoro Select
Pneumatic Wheel, 12 In, 290 lb, Tread: Sawtooth
Mfr # 1NWU9
Zoro # G3243861
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 1/4 in
- Wheel Width 3 1/2 in
- Load Rating Range 0 to 299 lb
- Load Rating 290 lb
- For Axle Size 3/4 in
Product Information
- Brand Zoro Select
- MFR # 1NWU9
- Zoro # G3243861
- UPC # 190735407028
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Wheel Dia. | 12 1/4 in |
Wheel Width | 3 1/2 in |
For Axle Size | 3/4 in |
Hub Length | 3 1/4 in |
Fits Axle Dia. | 3/4" |
Tire Rim Dia. | 6 11/16 in |
Bore Dia. | 3/4 in |
Description
Pneumatic Wheel, 290 lb Load Rating, Sawtooth Tread, 12 1/4 in Wheel Dia., 3 1/2 in Wheel Width, For Axle Size 3/4 in, 4.10/3.50-6, Standard Tire Rim Type, Center Mount Hub Position, 3 1/4 in Hub Length, Steel Hub Material, No Non-Marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30634ZN-TPU)
- SUPERWINCH Remote Control (90-40308-01)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 40 x 48" (PDSEH40486PH2FL)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC733036)
- ZORO SELECT Pneumatic Wheel, 8 In, 300 lb (1NWU4)
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 90 lb. (1NXB1)
- ZORO SELECT Semi-Pneumatic Lawn Mowr Whel, 6 in, 55 lb (1NXA1)
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 200 lb., Sym (1NXC2)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- Zoro Select Pneumatic Wheels