Shop All Plate Casters
Zoro Select
Pneumatic Caster, Light-Duty, Sawtooth
Mfr # 53CM43
Zoro # G2479379
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Load Rating 275 lb
- Caster Wheel/Tread Material Polyurethane
- Wheel Dia. 8 1/2 in
Product Information
- Brand Zoro Select
- MFR # 53CM43
- Zoro # G2479379
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 1/2 in |
Wheel Width | 2 7/8 in |
Overall Height | 9-7/8" |
Mounting Height | 9 7/8 in |
Mounting Plate Size | 4-1/2 in x 4 in |
Mounting Bolt Dia. | 3/8 in |
Tire Rim Dia. | 4 39/64 in |
Hub Width | 3-31/32" |
Plate Size | 4-1/2" x 4" |
Description
Plate Caster with Flat-Free Wheels, Load Rating Range 0 to 299 lb, Load Rating 275 lb, Tread Sawtooth, Wheel Dia. 8 1/2 in, Wheel Width 2 7/8 in, Inside Bolt Hole Spacing 4 in x 4 in, Outside Bolt Hole Spacing 4-7/16 in x 4-7/16 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Operating Temperature Range -40 Degrees to 180 Degrees F, Non-Marking Yes, Wheel/Tread Material Polyurethane, Tire Rim Dia. 4 39/64 in, Tire Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB703036)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111-B)
- BISHAMON Scissor Lift Table Foot Control (L3K5K-FC)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 16 ft L, 1 in W, Polyester, Yellow (EE1601DTX16)
- ZORO SELECT Pneumatic Caster, Light-Duty, 8-1/2" Dia. (53CM44)
- ZORO SELECT Plate Caster, 650 lb. Load Rating (P21R-PB050R-15)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in., 242 lb. (LKPXA-TPA 101G)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 3 in, 176 lb (5UX73)
- ZORO SELECT Plate Caster, 5400 lb. Ld Rating, Gy Wheel (P27S-D100R-18)
- ZORO SELECT V-Groove Rigd Castr, Cst Irn, 6 in, 2500 lb (1NWE7)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- Zoro Select Plate Casters