Shop All Plate Casters
Zoro Select
Pneumatic Caster, Light-Duty, 8-1/2" Dia.
Mfr # 53CM44
Zoro # G2479403
original price:
$33.30
5% off
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Duty
- Caster Wheel/Tread Material Polyurethane
- Load Rating 275 lb
- Number of Wheels 1
- Overall Height 9-7/8"
Product Information
- Brand Zoro Select
- MFR # 53CM44
- Zoro # G2479403
- UPC # 00194484302702
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-7/8" |
Wheel Dia. | 8 1/2 in |
Wheel Width | 2 7/8 in |
Tire Rim Dia. | 4 39/64 in |
Hub Width | 3-31/32" |
Plate Size | 4-1/2" x 4" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4-1/2 in x 4 in |
Mounting Height | 9 7/8 in |
Description
Plate Caster with Flat-Free Wheels, Load Rating Range 0 to 299 lb, Load Rating 275 lb, Tread Sawtooth, Wheel Dia. 8 1/2 in, Wheel Width 2 7/8 in, Inside Bolt Hole Spacing 4 in x 4 in, Outside Bolt Hole Spacing 4-7/16 in x 4-7/16 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range -40 Degrees to 180 Degrees F, Non-Marking Yes, Wheel/Tread Material Polyurethane, Tire Rim Dia. 4 39/64 in, Tire Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W311)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2TAA2)
- BAUER LADDER 12 ft. Fiberglass Stepladder, 300 lbs. Capacity (35112)
- KELLEY Holdown Release Chains/Cables, Release C (032-106)
- ZORO SELECT Pneumatic Caster, Light-Duty, Sawtooth (53CM43)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1000 lb., Blk (435X71)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080KP-16)
- ZORO SELECT Standard Plate Caster, Wheel 6" dia. (P21S-PH060R-15-TBF)
- ZORO SELECT Plte Caster, Rgd, Poly, 6", 1100 lb. (R-WHS-6UYSB)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- Zoro Select Plate Casters