Shop All Plate Casters
Zoro Select
Pneumatic Caster, 990 lb. Ld, Swivel
Mfr # LS-PS 310K
Zoro # G9463522
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Extra-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber Pneumatic
- Load Rating 990 lb
Product Information
- Brand Zoro Select
- MFR # LS-PS 310K
- Zoro # G9463522
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 355 mm |
Wheel Dia. | 300 mm |
Wheel Width | 100 mm |
Mounting Bolt Dia. | M14 |
Plate Size | 6-5/16" x 7-7/8" |
Tire Rim Dia. | 5 7/64 in |
Hub Width | 2-61/64 in |
Mounting Height | 14 in |
Mounting Plate Size | 6-5/16 in x 7-7/8 in |
Caster Plate Size | 160 mm x 200 mm |
Swivel Radius | 235 mm |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 990 lb, Tread Diamond, Wheel Dia. 11 13/16 in, Wheel Width 4 in, Inside Bolt Hole Spacing 4-3/4 in x 6-5/16 in, Outside Bolt Hole Spacing 4-3/4 in x 6-5/16 in, Caster Brake Type No Brake Included, Caster Product Group Swivel Caster, Caster Sub-Type Swivel, Operating Temperature Range -20 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 5 7/64 in, Tire Thickness 3 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Log Dolly (TMW-16)
- ZORO SELECT Caster Mounting Pad, Quick Release (PHW-CP-16)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Bottom Width: 22" (ST-200 A2 C21 P5)
- OZ LIFTING PRODUCTS Chain Hoist (OZ020-30CHOP)
- ZORO SELECT Plate Caster, Swivel, Rubber, 3 in, 154 lb, D (TSED 075 RN0D)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H939)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V21)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ61)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel (LK-ALEV 125K-14-SG)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller (P21S-RY060R-14-TB)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP3-4)
- Zoro Select Casters