Shop All Plate Casters
Zoro Select
Pneumatic Caster, 8-21/32" Wheel dia.
Mfr # L-P 220R-ST
Zoro # G2142684
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber Pneumatic
- Load Rating 220 lb
Product Information
- Brand Zoro Select
- MFR # L-P 220R-ST
- Zoro # G2142684
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 255 mm |
Wheel Dia. | 220 mm |
Wheel Width | 65 mm |
Plate Size | 4-3/8" x 5-1/2" |
Mounting Bolt Dia. | M10 |
Hub Width | 2-15/16 in |
Tire Rim Dia. | 4 in |
Mounting Height | 10 in |
Mounting Plate Size | 4-5/16 in x 5-1/2 in |
Caster Plate Size | 110 mm x 140 mm |
Swivel Radius | 177 mm |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 0 to 299 lb, Load Rating 220 lb, Tread Ribbed, Wheel Dia. 8 11/16 in, Wheel Width 2 5/8 in, Inside Bolt Hole Spacing 2-15/16 in x 4-1/8 in, Outside Bolt Hole Spacing 3-5/32 in x 4-9/64 in, Caster Brake Type Total Lock Brake, Caster Product Group Swivel Caster with Total Lock, Caster Sub-Type Swivel, Operating Temperature Range -20 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Glass/Polypropylene Enclosed Service Cart, 3 Shelves, 400 lb (35KT30)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7310)
- VESTIL Laminated Dock Bumper 10x12x6 (1012-6)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Red (DT760RYT)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- ZORO SELECT Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 126KA-12-SB)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 5 in., 660 lb (LIK-POHI 125G-1)
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H (P27S-D060NR-16)
- ZORO SELECT Rigd Plate Caster, Poly, 6 in., 1200 lb., Rd (1NVN3)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Rigid (P22R-UA060R-14)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S620-PPUB-2-R-2)
- Zoro Select Plate Casters