Shop All Plate Casters
Zoro Select
Pneumatic Caster, 165 lb. Load, Swivel
Mfr # L-P 200R-ST
Zoro # G6319822
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Rubber Pneumatic
- Load Rating 165 lb
Product Information
- Brand Zoro Select
- MFR # L-P 200R-ST
- Zoro # G6319822
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 235 mm |
Wheel Dia. | 200 mm |
Wheel Width | 50 mm |
Tire Rim Dia. | 4 in |
Plate Size | 4-5/16" x 5-1/2" |
Hub Width | 2-3/8 in |
Mounting Bolt Dia. | M10 |
Mounting Plate Size | 4-5/16 in x 5-1/2 in |
Mounting Height | 9 1/4 in |
Swivel Radius | 165 mm |
Caster Plate Size | 110 mm x 140 mm |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 0 to 299 lb, Load Rating 165 lb, Tread Ribbed, Wheel Dia. 7 7/8 in, Wheel Width 2 in, Inside Bolt Hole Spacing 2-15/16 in x 4-1/8 in, Outside Bolt Hole Spacing 3-5/32 in x 4-9/64 in, Caster Brake Type Total Lock Brake, Caster Product Group Swivel Caster with Total Lock, Caster Sub-Type Swivel, Operating Temperature Range -20 Degrees to 120 Degrees F, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-108-500 .125 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-108-500)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2750 lb. (GSPO 100/20K-BB0.5)
- VESTIL Turret Bearing, 32" (PTB-32)
- DAYTON Pulley Block, Wire Rope, 2400 lb. Load Cap (1DLK4)
- ZORO SELECT Swivel Plate Caster, 200 lb., Zinc Plated (P12S-RCP030K-12)
- ZORO SELECT Rigid Plate Caster, 3 in Dia., 250 lb. (2G047)
- ZORO SELECT Rgd Plate Caster, Nylon, 3 in., 660 lb. (BH-SPO 75K)
- ZORO SELECT Rigid Plate Caster, Steel, 6 in., 1200 lb. (1NVC8)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-14-CB)
- ZORO SELECT Plate Caster, 770 lb. Load Rating, Swivel (L-RD 200K-VLI)
- ZORO SELECT Swivel Plate Castr, Cast Irn, 2 in., 125 lb (1UKX2)
- Zoro Select Plate Casters