Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 9-51/64 In L
Mfr # 4350015580
Zoro # G4805437
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 9 13/16 in
- Output Torque @ 80 psi 870 in-lb
- Height 5 7/16 in
- Air Port Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # 4350015580
- Zoro # G4805437
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 9 13/16 in |
Height | 5 7/16 in |
Air Port Size | 1/4 in |
Width | 4 1/8 in |
Length | 9 51/64 in |
Bolt Circle Dia. | 1-31/32 in / 2-49/64 in |
Overall Width | 4 1/8 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Output Torque @ 80 psi | 870 in-lb |
Operating Pressure | 40 to 120 psi |
Cycle Time | 0.7 sec |
Standards | ISO / NAMUR |
Mounting | F05 / F07, .669 in star |
Features | Epoxy Coated End Caps |
Temp. Range | -4 to 180 Degrees F |
Valve Design | Rack-and-Pinion |
Housing Material | Anodized Aluminum |
Force at 80 psi | 870 in-lb |
ClosingTime | 0.7 sec |
Mounting Style | F05/F07, 0.669 in star |
Operating Temperature - Maximum | 180 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 0.7 sec, Force at 80 psi 870 in-lb, Housing Material Anodized Aluminum, Mounting Style F05/F07, 0.669 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 9 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (FJ9486-0204B)
- BESTORQ B173 V Belt, 176 in Outside Length, 5/8 in Top Width, 1 Ribs (B173)
- MARATHON MOTORS Close-Coupled Pump Motor, 12.0/6.0A, 5 HP (184TTFBD6006)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 13-5/8 In L (4350017780)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- Zoro Select Pneumatic Flow Control Valves