Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 8-25/64 In L
Mfr # 4350015400
Zoro # G4805403
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 8 13/32 in
- Output Torque @ 80 psi End 244 in-lb, Start 361 in-lb
- Height 4 59/64 in
- Operating Pressure 40 to 120 psi
Product Information
- Brand Zoro Select
- MFR # 4350015400
- Zoro # G4805403
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 8 13/32 in |
Height | 4 59/64 in |
Bolt Circle Dia. | 1-31/32 in / 2-49/64 in |
Length | 8 25/64 in |
Air Port Size | 1/4 in |
Width | 3 25/32 in |
Overall Width | 3 25/32 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Output Torque @ 80 psi | End 244 in-lb, Start 361 in-lb |
Operating Pressure | 40 to 120 psi |
Standards | ISO / NAMUR |
Temp. Range | -4 to 180 Degrees F |
Mounting | F05 / F07, .669 in star |
Features | Epoxy Coated End Caps |
Valve Design | Rack-and-Pinion |
Cycle Time | 0.9 sec |
Housing Material | Anodized Aluminum |
Mounting Style | F05/F07, 0.669 in star |
Operating Temperature - Maximum | 180 Degrees F |
ClosingTime | 0.9 sec |
Force at 80 psi | 361 in-lb |
Operating Temperature - Minimum | -4 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 0.9 sec, Force at 80 psi 361 in-lb, Housing Material Anodized Aluminum, Mounting Style F05/F07, 0.669 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 8 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E735)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- PORTER-CABLE Air Compressor Pressure Switch, 135 psi (PXCM034-0226)
- ADAPTALL Hose Adapter, 3/4", JIC, 3/4", BSPP (9240-1212)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 13-5/8 In L (4350017780)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- Zoro Select Pneumatic Valves