Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In., 6-17/64 In L
Mfr # 4350014500
Zoro # G4805394
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 6 9/32 in
- Mounting F05, .551 in star
- Operating Pressure 40 to 120 psi
- Temp. Range -4 to 180 Degrees F
Product Information
- Brand Zoro Select
- MFR # 4350014500
- Zoro # G4805394
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 6 9/32 in |
Bolt Circle Dia. | 1-31/32 in |
Height | 4 1/4 in |
Length | 6 17/64 in |
Air Port Size | 1/4 in |
Width | 2 9/16 in |
Overall Width | 2 9/16 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Mounting | F05, .551 in star |
Operating Pressure | 40 to 120 psi |
Temp. Range | -4 to 180 Degrees F |
Valve Design | Rack-and-Pinion |
Cycle Time | 0.7 sec |
Standards | ISO / NAMUR |
Features | Epoxy Coated End Caps |
Output Torque @ 80 psi | End 121 in-lb, Start 173 in-lb |
Housing Material | Anodized Aluminum |
Operating Temperature - Maximum | 180 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Force at 80 psi | 173 in-lb |
Mounting Style | F05, 0.551 in star |
ClosingTime | 0.7 sec |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 0.7 sec, Force at 80 psi 173 in-lb, Housing Material Anodized Aluminum, Mounting Style F05, 0.551 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 6 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 1 Gal (01128)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-1)
- NTN Tapered Roller Bearing Cone, JM822049 (JM822049)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 13-5/8 In L (4350017780)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Needle Valve, 1/4 In NPT, 600 psi, Brass (5TUL2)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ARROW PNEUMATICS Speed Control, Bronze, 3/8" Air Inlet, NPT (ASP - 3SCH)
- Zoro Select Pneumatic Valves