Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In, 12-13/32 In L
Mfr # 4350017060
Zoro # G4805421
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 12 13/32 in
- Output Torque @ 80 psi End 932 in-lb, Start 1367 in-lb
- Valve Design Rack-and-Pinion
- Standards ISO / NAMUR
Product Information
- Brand Zoro Select
- MFR # 4350017060
- Zoro # G4805421
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 12 13/32 in |
Air Port Size | 1/4 in |
Bolt Circle Dia. | 2-49/64 in / 4-1/64 in |
Length | 12 13/32 in |
Width | 5 35/64 in |
Height | 6 57/64 in |
Overall Width | 5 9/16 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Output Torque @ 80 psi | End 932 in-lb, Start 1367 in-lb |
Valve Design | Rack-and-Pinion |
Standards | ISO / NAMUR |
Temp. Range | -4 to 180 Degrees F |
Features | Epoxy Coated End Caps |
Mounting | F07 / F10, .866 in star |
Cycle Time | 2.1 sec |
Operating Pressure | 40 to 120 psi |
Housing Material | Anodized Aluminum |
Force at 80 psi | 1,267 in-lb |
Operating Temperature - Minimum | -4 Degrees F |
Mounting Style | F07/F10, 0.866 in star |
ClosingTime | 2.1 sec |
Operating Temperature - Maximum | 180 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 2.1 sec, Force at 80 psi 1,267 in-lb, Housing Material Anodized Aluminum, Mounting Style F07/F10, 0.866 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 12 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6203E)
- COILHOSE PNEUMATICS Flexeel Hose 3/8" ID x 200' Transparent Red (CO PFE6200TR)
- ARO Valve, Alpha Series, A722SD-024-D (A722SD-024-D)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1" (235125)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 13-5/8 In L (4350017780)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- WOLVERINE Flow Control Valve, 1/2" FNPT, 0-8 gpm (W-1950-8)
- Zoro Select Pneumatic Valves