Shop All Pneumatic Flow Control Valves
Zoro Select
Pneu Valve Actuator, 1/4 In, 10-43/64 In L
Mfr # 4350016660
Zoro # G4805376
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Anodized Aluminum
- Overall Length 10 11/16 in
- Length 10 43/64 in
- Mounting F07 / F10, .866 in star
- Height 5 15/16 in
Product Information
- Brand Zoro Select
- MFR # 4350016660
- Zoro # G4805376
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Overall Length | 10 11/16 in |
Length | 10 43/64 in |
Height | 5 15/16 in |
Air Port Size | 1/4 in |
Bolt Circle Dia. | 2-49/64 in / 4-1/64 in |
Width | 4 51/64 in |
Overall Width | 4 13/16 in |
Air Connection Size | 1/4 in |
Details
Item | Pneumatic Valve Actuator |
Body Material | Anodized Aluminum |
Mounting | F07 / F10, .866 in star |
Cycle Time | 1.6 sec |
Output Torque @ 80 psi | End 565 in-lb, Start 812 in-lb |
Features | Epoxy Coated End Caps |
Operating Pressure | 40 to 120 psi |
Standards | ISO / NAMUR |
Valve Design | Rack-and-Pinion |
Temp. Range | -4 to 180 Degrees F |
Housing Material | Anodized Aluminum |
Operating Temperature - Maximum | 180 Degrees F |
Mounting Style | F07/F10, 0.866 in star |
ClosingTime | 1.6 sec |
Force at 80 psi | 812 in-lb |
Operating Temperature - Minimum | -4 Degrees F |
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, ClosingTime 1.6 sec, Force at 80 psi 812 in-lb, Housing Material Anodized Aluminum, Mounting Style F07/F10, 0.866 in star, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Length 10 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2" (10S2)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103817.00)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 8-25/64 In L (4350014800)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- BELL & GOSSETT 3/4" Sweat Bronze Flo-Control Valve (107024)
- Zoro Select Pneumatic Flow Control Valves