Shop All Uninterruptible Power Supplies (UPS) Accessories
Zoro Select
Plug-In Charger, EU, Desktop, 15V DC, Neg
Mfr # 11Y734
Zoro # G5642497
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230V AC
- Output Voltage 15V DC
- Style Desktop, European Plug
- Hz 50
- Depth 3.3 in
Product Information
- Brand Zoro Select
- MFR # 11Y734
- Zoro # G5642497
- UPC # 190735382165
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 3.3 in |
Height | 2.2 in |
Tip Size | 2.1 x 5.5 x 10mm |
Width | 2.6 in |
Details
Item | Plug-In Charger |
Input Voltage | 230V AC |
Output Voltage | 15V DC |
Style | Desktop, European Plug |
Hz | 50 |
Output Current | 1,000 mA |
Standards | TUV-GS |
Output Plug Inside Polarity | Negative |
Regulated / Unregulated | Unregulated |
Shop By | Closeouts |
Description
Plug-In Charger, Style Desktop, European Plug, Input Voltage 230V AC, Output Voltage 15V DC, Output Current 1,000 mA, Hz 50, Height 2.2 in, Width 2.6 in, Depth 3.3 in, Output Plug Inside Polarity Negative, Tip Size 2.1 x 5.5 x 10mm, Regulated / Unregulated Unregulated, Standards TUV-GS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Memory Cassette (ZEN-ME01)
- SCHNEIDER ELECTRIC Antimicrobial Flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 2 positions, stay put (ZB5FD2)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- BATTERY TECHNOLOGY Replacement Maintenance-Free Sealed Lead Acid Ups Battery Kit For Apc (APCRBC115-SLA115)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Smx3000Rmlv2U Smx2000Rmlv2U (APCRBC117-SLA117)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- EATON CUTLER-HAMMER Cutler-Hammer GBK14P Ground Bar (6842959)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- Zoro Select Power Systems