Shop All Plate Casters
Zoro Select
Plte Cstr, Rgd, Cast Iron, 8", 1500 lb., A
Mfr # R-HS-8M
Zoro # G9261539
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # R-HS-8M
- Zoro # G9261539
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Description
Rigid, Plte Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-10)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- PEERLESS CHAIN 3/8 QUICK LINK, ZP, 8056435 (8056435)
- KONG USA Quick Links C.S.mm. 10 Non-Tested (400100ZB2XK)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23R-C060R-16)
- ZORO SELECT Plate Caster, 1760 lb. Load, Yellow Wheel (P25S-UY080K-16)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., 75 Shore A (16MR08201S)
- ZORO SELECT Plate Caster, 1980 lb. Load Rating (BH-G 250K)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1000 lb. (1ULP1)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type A (33H660)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 3 in., 210 lb. (2G053)
- Zoro Select Plate Casters