Shop All Plate Casters
Zoro Select
Plte Cstr, Kngpnls Swl, Phnlc, 8", 3000 lb
Mfr # S-SEC-83PH
Zoro # G9261058
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy-Duty
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
- Load Rating 3000 lb
Product Information
- Brand Zoro Select
- MFR # S-SEC-83PH
- Zoro # G9261058
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 10-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 3 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 5-1/4" x 7-1/4" |
Mounting Plate Size | 5 1/4 in x 7 1/4 in |
Description
Kingpinless Swivel, Plte Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, Screw Pin, 7/8" Body Size, For Sling Width: 1 7/16 in (55AY23)
- ADVANTAGE SALES & SUPPLY Advantage 500' 3/16" Diameter 7x19 Galvanized Aircraft Cable GAC1877X19R500 (GAC1877X19R500)
- ZORO SELECT Hand Rail Section, L 6 Ft (2HET1)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18324)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 2-1/2 in, 200 lb (P2S-C025G-P)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-PH033R-14)
- ZORO SELECT Rigd Plate Cstr, Polyurthan, 4 in, 600 lb, B (1NUW9)
- ZORO SELECT Plate Caster, 375 lb. Load Rate, 5-1/8" H (P12S-PB040B-P3)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 6 in, 1200 lb (1NWN7)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in, 250 lb, C (4W911)
- RWM Rigid Plate Caster, Phenolic, 6 in, 1600 lb (75-DUR-0625-R)
- Zoro Select Plate Casters