Shop All Plastic Sheets
Zoro Select
PlstSht, GarolG10FR4, 24"x24", 0.0625"T, Ylw
Mfr # BULK-CS-GFR4-15
Zoro # G902663959
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Garolite G-10/FR4
- Plastic Thickness 0.0625 in
- Plastic Width 24 in
- Plastic Length 24 in
- Plastic Color Yellow
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GFR4-15
- Zoro # G902663959
- UPC # 193005350345
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 24 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 24 in L |
Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-1.000 in |
Overall Length | 24 in |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Length 24 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Standards UL 94 V-0, Impact Strength 14 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Rated, Grade G-10/FR4, Hardness Rockwell M110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 5086, 4 ft Overall L (8107_24_48)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12961_12_0)
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 6 Ft L (2HJL9)
- GLAZELOCK 1/16", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" Stack 70stacks/1120pc/box (MS02)
- ZORO SELECT Red HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM81)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-UHMW-448)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.060" Thick (BULK-PS-PC-575)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 12" W x 1/8" Thick (BULK-PS-CAC-332)
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 36" L x 2" W x 1" Thick (BULK-PS-AC-1421)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAW4)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling Masked Sheet, 0.062 Thick, 48 X 96 (SPCCL.062RM-48X96)
- Zoro Select Plastic Sheets