Shop All Composite Sheets
Zoro Select
PlstcSht, GaroXX, 36"x48", 0.125"T, Brw, Opq
Mfr # BULK-CS-GXX-185
Zoro # G7872451
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Plastic Material Garolite XX
- Backing Type Plain
- Plastic Thickness 0.125 in
- Plastic Width 36"
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GXX-185
- Zoro # G7872451
- UPC # 193005916930
- Country of Origin China
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Overall Length | 4 ft |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 48 in L |
Description
XX Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Overall Length 4 ft, Tensile Strength 15,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Density 0.049 lb/cu in, Standards UL 94 HB, Impact Strength 0.6 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Fair, Friction Rating Not Rated, Grade XX, Hardness Rockwell M110, Impact Strength Rating Poor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Sheet - 1/16" Thick x 28" Wide x 50" Long (BULK-CRK-4)
- STEELWORKS Boltmaster 11366 0.06 x 1.25 x 48 in. Aluminium Angle (610055)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PP-583)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60MIL-25)
- ZORO SELECT Sheet, GaroltG-9, 6"x6", 0.03125"T, Beig, Opq (BULK-CS-GG9-53)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- ZORO SELECT PlstcSht, GaroG10, 36"x48", 0.125"T, Ylw, Opq (BULK-CS-GG10-185)
- ZORO SELECT Sheet, GaroliteCE, 6"x6", 0.03125"T, Brw, Opq (BULK-CS-GCE-53)
- ZORO SELECT Sheet, GaroG10, 24"x48", 0.03125"T, Ylw, Opq (BULK-CS-GG10-1)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- Zoro Select Composite Sheets