Shop All Composite Sheets
Zoro Select
PlstcSht, GaroltG-10, 6"x6", 0.75"T, Ylw, Opq
Mfr # BULK-CS-GG10-61
Zoro # G7922011
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Plastic Material Garolite G-10
- Backing Type Plain
- Plastic Thickness 0.75 in
- Plastic Width 6"
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GG10-61
- Zoro # G7922011
- UPC # 193005920616
- Country of Origin China
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 6 in W x 6 in L |
Plastic Length Tolerance | +/-1.000 in |
Overall Length | 6 in |
Details
Description
G-10 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Length 6 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Density 0.065 lb/cu in, Standards UL 94 HB, Impact Strength 14 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Rated, Grade G-10, Hardness Rockwell M110, Impact Strength Rating Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.1875" Copper Round Bar 145-H02 (20645)
- ZORO SELECT Stainless Round Tube, 36 in Overall L (14736_36_0)
- HHIP 1-1/4 X 4" Expanding Arbor (3902-4030)
- ZORO SELECT Felt Sheet, F7, 1/8 In T, 12 x 12 In (2FJC8)
- ZORO SELECT Gasket Sheet, 3/500" Thick, 12" L, 12" W (BULK-PLF-1)
- ZORO SELECT PlstcSh, GarG10FR4, 12"x12", 0.375"T, Ylw, Op (BULK-CS-GFR4-45)
- ZORO SELECT Sheet, GaroliteCE, 6"x6", 0.03125"T, Brw, Opq (BULK-CS-GCE-53)
- ZORO SELECT Sheet, GaroG10, 24"x48", 0.03125"T, Ylw, Opq (BULK-CS-GG10-1)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- ZORO SELECT PlstcSht, GaroG7, 6"x6", 0.125"T, OffWht, Opq (BULK-CS-GG7-55)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- Zoro Select Composite Sheets