Shop All Composite Sheets
Zoro Select
PlstcSht, GaroG9, 6"x6", 0.0625"T, Beig, Opq
Mfr # BULK-CS-GG9-54
Zoro # G7920304
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-9
- Color Beige
- Plastic Width 6"
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GG9-54
- Zoro # G7920304
- UPC # 193005925055
- Country of Origin United States
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Nominal Size | 6 in W x 6 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Overall Length | 6 in |
Description
G-9 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Overall Length 6 in, Tensile Strength 39,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.067 lb/cu in, Standards UL 94 V-0, Impact Strength 12.5 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Rated, Grade G-9, Hardness Rockwell M110, Impact Strength Rating Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAVUE2 Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.007 in Wire Dia, Black (3039018)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1 x 120 In (2FKW9)
- PRECISION BRAND Coded Shim, Flat Sheet, 13/64" x 5" x 20" (44160)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-UHMW-ESD-18)
- ZORO SELECT Gasket Sheet, 1/100" Thick, 12" L, 12" W (BULK-PLF-9)
- ZORO SELECT Gasket Sheet, 3/500" Thick, 12" L, 12" W (BULK-PLF-1)
- ZORO SELECT PlstcSht, GarG10, 12"x12", 0.0625"T, Ylw, Opq (BULK-CS-GG10-41)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- ZORO SELECT Sheet, GaroltG-9, 6"x6", 0.03125"T, Beig, Opq (BULK-CS-GG9-53)
- ZORO SELECT PlstcSht, GaroXX, 12"x24", 0.125"T, Brw, Opq (BULK-CS-GXX-29)
- ZORO SELECT PlstcSht, GaroG7, 12"x12", 0.5"T, OffWht, Opq (BULK-CS-GG7-46)
- Zoro Select Composite Sheets