Shop All Composite Sheets
Zoro Select
PlstcSht, GaroG7, 12"x12", 0.5"T, OffWht, Opq
Mfr # BULK-CS-GG7-46
Zoro # G7916515
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 12"
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GG7-46
- Zoro # G7916515
- UPC # 193005924584
- Country of Origin United States
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Overall Length | 12 in |
Description
G-7 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Off-White, Clarity Opaque, Overall Length 12 in, Tensile Strength 18,000 psi, Maximum Temperature 420 Degrees F, Minimum Temperature 0 Degrees F, Density 0.064 lb/cu in, Standards UL 94 V-0, Impact Strength 6.5 ft-lb/in, Hardness Rating Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Rated, Grade G-7, Hardness Rockwell M100, Impact Strength Rating Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx1 Ft L (6SH16X12-12)
- ZORO SELECT Felt Sheet, F5, 3/16 In Thick, 12 x 12 In (2FJV3)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 1 Ft L (61R1.5-12)
- ZORO SELECT Silicone Round Cord, 3 mm D, 25' L, 70A (ZUSA-RC-1459)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- ZORO SELECT Sheet, GaroG10, 24"x48", 0.03125"T, Ylw, Opq (BULK-CS-GG10-1)
- ZORO SELECT Sheet, GaroltG-9, 6"x6", 0.03125"T, Beig, Opq (BULK-CS-GG9-53)
- ZORO SELECT PlstcSht, GaroG10, 36"x48", 0.125"T, Ylw, Opq (BULK-CS-GG10-185)
- ZORO SELECT PlstcSht, GarG10, 12"x12", 0.0625"T, Ylw, Opq (BULK-CS-GG10-41)
- ZORO SELECT Gasket Sheet, 3/500" Thick, 12" L, 12" W (BULK-PLF-1)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- Zoro Select Composite Sheets