Shop All Composite Sheets
Zoro Select
PlstcSht, GaroCE, 12"x12", 0.0625"T, Brw, Opq
Mfr # BULK-CS-GCE-41
Zoro # G7917279
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite CE
- Color Brown
- Plastic Width 12"
Product Information
- Brand Zoro Select
- MFR # BULK-CS-GCE-41
- Zoro # G7917279
- UPC # 193005917906
- Country of Origin United States
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Overall Length | 12 in |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Overall Length 12 in, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Density 0.049 lb/cu in, Standards UL 94 HB, Impact Strength 1.7 ft-lb/in, Hardness Rating Hard, Corrosion and Chemical Resistance Fair, Friction Rating Not Rated, Grade CE, Hardness Rockwell M100, Impact Strength Rating Poor, Length Tolerance +/-1.000 in, Machinability Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/2 In Hex x 3 Ft L (2HJV5)
- ZORO SELECT Rubber Strip, Gum, 1/16"Thick, 36"x4", 40A (BULK-RS-NAT40-328)
- ZORO SELECT Silicone Rubber Strip No Adhesive, 60A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S60-90)
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] (SVINWH.010X21.000X51.000)
- ZORO SELECT PlstcSht, GaroltG-10, 6"x6", 0.75"T, Ylw, Opq (BULK-CS-GG10-61)
- ZORO SELECT PlstcSht, GaroXX, 12"x24", 0.125"T, Brw, Opq (BULK-CS-GXX-29)
- ZORO SELECT Sheet, GaroG7, 12"x12", 0.03125"T, OffWh, Opq (BULK-CS-GG7-40)
- ZORO SELECT PlstcSht, GaroltG10, 12"x12", 0.5"T, Ylw, Opq (BULK-CS-GG10-46)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- ZORO SELECT Sheet, GaroltG-9, 6"x6", 0.03125"T, Beig, Opq (BULK-CS-GG9-53)
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- Zoro Select Composite Sheets