Shop All Pegboard Hooks
Zoro Select
Pliers/Wrench Tool Holder, 15/16 In, PK10
Mfr # 5TPD9
Zoro # G0341756
product price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 15/16 in
- Construction welded
- Hole Spacing 1 in
Product Information
- Brand Zoro Select
- MFR # 5TPD9
- Zoro # G0341756
- UPC # 190735531716
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 15/16 in |
Inside Dia. | 2" |
Inside Width | 2 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 15/16 in |
Details
Material | Steel |
Construction | welded |
Item | Pliers/Wrench Tool Holder |
Hole Spacing | 1 in |
Type | Locking Style |
Hole Shape | Round |
Projection | 15/16" |
Rod Thickness | 3/16 in |
Finish | Zinc-Plated |
Color | Silver |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
For Pegboard Hole Spacing | 1 in |
Accessory Type | Pliers/Wrench Toolholder |
Description
Pliers/Wrench Tool Holder, Overall Length 15/16 in, Overall Width 2 1/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Pliers/Wrench Toolholder Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Sliding Belt Rack for Custom Closet Systems (BRC-14CR)
- 80/20 T-Slot Cover, For 45 Series (12013)
- FAZTEK Framing Extrusion, Double Channel, L 48 In (13FT9030-48)
- MANHATTAN COMFORT Mulberry Open 1 Sectional Closet, Brown (109GMC5)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPG9)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- ZORO SELECT Spring Clip Spray Can Holder, 2 In, PK5 (5TPL7)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPH2)
- ZORO SELECT Double-Ring Tool Holder, 7/8", PK10 (787CY7)
- Zoro Select Pegboard Hooks