Shop All Platform Trucks
Zoro Select
Platform Truck, 2000lb, 48in x 24in
Mfr # WHPTA24485PH95
Zoro # G4305826
product price: $394.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Overall Height 50 1/4 in
- Overall Length 51 5/8 in
- Overall Width 24 3/8 in
- Color Gray
- Load Capacity 2,000 lb
Product Information
- Brand Zoro Select
- MFR # WHPTA24485PH95
- Zoro # G4305826
- UPC # 714334037181
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 50 1/4 in |
Overall Length | 51 5/8 in |
Overall Width | 24 3/8 in |
Deck LxWxH | 48 in x 24 in x 25 in to 31 in |
Deck Width | 24 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 5 in |
Deck Height | 25 in to 31 in |
Deck Length | 48 in |
Overall LxWxH | 51-5/8 in x 24-3/8 in x 50-1/4 in |
Adjustable Height Range | 25 in to 31 in |
Caster Width | 2 in |
Description
Work-Height Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 50 1/4 in, Overall Length 51 5/8 in, Overall Width 24 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 25 in to 31 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Combination, Side Panel Type No Side Panels, Number of Platforms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Handle (PNL0250HDL)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX8)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E10B4D3C1P6)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening (425Z65)
- ZORO SELECT Platform Truck, 1400lb, 48in x 30in, 39in H (EPTLU30485PU95)
- ZORO SELECT Standard Platform Truck, 2000 lb., 52 In L (13X491)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- ZORO SELECT Standard Platform Truck, 2000 lb. (13X504)
- ZORO SELECT Wire-Sided Platform Truck, 59-1/4 In. L (WIRE-L)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in, 42in H (EPTLU24368PN95)
- LITTLE GIANT Three-Sided Platform Truck, 3600 lb. (DRB-2460-6PY)
- Zoro Select Platform & Panel Trucks